Cprc Chlrd, Dihdrt, Crstl, Rgnt, ACS, 125g

  • Mfr # C1385-125GM
  • Zoro # G7949081
product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
170.48
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Container Size
125 g
Chemical Formula
CuCl2¿2H2O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1385-125GM
Zoro #
G7949081
UPC #
-
Country of Origin
United States
Item
Cupric Chloride
Molecular Weight
170.48
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
CuCl2¿2H2O
Shelf Life
24 mo
CAS Number
10125-13-0
Chemical Grade
ACS
Shipping Restrictions
UN2802, Copper Chloride, 8, PG III
Container Type
Bottle
Color
Colorless
Application
Commercial
Product Type
Cupric Chloride
Container Material
Amber Glass
Form
Powder
Features
Deliquescent
Special Information
Deliquescent
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
C
Quantity
125
Volume
125 g
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Chemical Properties
Dihydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Cupric Chloride, Concentration Not Applicable, CAS Number 10125-13-0, Molecular Weight 170.48, Chemical Formula CuCl2¿2H2O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2802, Copper Chloride, 8, PG III, Standards Not Applicable, Special Information Deliquescent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews