Camphor, Synthetic, USP, 500g
- Mfr # CA185-500GM
- Zoro # G7986531
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Shelf Life
60 mo
Molecular Weight
152.23
Chemical Container Material
Amber Glass
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA185-500GM
- Zoro #
- G7986531
- UPC #
- -
- Country of Origin
- United States
- Item
- Camphor
- Shelf Life
- 60 mo
- Molecular Weight
- 152.23
- Chemical Container Material
- Amber Glass
- Chemical Grade
- USP
- Shipping Restrictions
- UN2717, Camphor, Synthetic, 4.1, PG III
- Chemical Container Type
- Bottle
- CAS Number
- 76-22-2
- Chemical Formula
- C10H16O
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Camphor
- Container Material
- Amber Glass
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- REMOVE - Previous PI Node
- C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Camphor, Concentration Not Applicable, CAS Number 76-22-2, Molecular Weight 152.23, Chemical Formula C10H16O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions UN2717, Camphor, Synthetic, 4.1, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.