Shop SPECTRUM
See all product information
Create Account
Creatine, Monohydrate, 25g
- Mfr # CR105-25GM04
- Zoro # G7920013
product price:
$
70.39
/ea
Key Features
Chemical Formula
C4H9N3O2¿H2O
CAS Number
6020-87-7
Chemical Container Size
25 g
Chemical Grade
Lab
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR105-25GM04
- Zoro #
- G7920013
- UPC #
- -
- Country of Origin
- United States
- Item
- Creatine, Monohydrate
- Chemical Formula
- C4H9N3O2¿H2O
- CAS Number
- 6020-87-7
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 149.16
Dimensions
- Chemical Container Size
- 25 g
Description
Creatine, Monohydrate, CAS Number 6020-87-7, Molecular Weight F.W. 149.16, Chemical Formula C4H9N3O2�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.