Shop SPECTRUM
See all product information
Create Account
Croton Oil, 100g
- Mfr # CR132-100GM06
- Zoro # G8042297
product price:Â
$
858.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Container Material
Amber Glass
CAS Number
8001-28-3
Chemical Container Size
100 g
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR132-100GM06
- Zoro #
- G8042297
- UPC #
- -
- Country of Origin
- United States
- Item
- Croton Oil
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- CAS Number
- 8001-28-3
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 100 g
Description
Croton Oil, CAS Number 8001-28-3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.