Shop SPECTRUM
See all product information
Create Account
Cupric Sulfate, Anhydrous, Reagent, 2.5kg
- Mfr # C1418-2.5KG13
- Zoro # G8094410
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Molecular Weight
159.6
CAS Number
7758-98-7
Chemical Container Type
Bottle
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1418-2.5KG13
- Zoro #
- G8094410
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Sulfate
- Form
- Powder
- Molecular Weight
- 159.6
- CAS Number
- 7758-98-7
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant
- Chemical Formula
- CuSO4
- Color
- Colorless
- Container Type
- Bottle
- Application
- Commercial
- Product Type
- Cupric Sulfate, Anhydrous
- Features
- Anhydrous
- Container Material
- Plastic
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature
- Room Temperature
- Chemical Properties
- Anhydrous
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Cupric Sulfate - Anhydrous, Concentration Not Applicable, CAS Number 7758-98-7, Molecular Weight 159.6, Chemical Formula CuSO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.