Shop SPECTRUM
See all product information
Create Account
Thiourea, Crystal, Reagent, ACS, 500g, PK6
- Mfr # T1040-500GMAK
- Zoro # G7992107
product price:Â
$
1,025.99
/pk of 6, $171.00/ea
Free Shipping & Returns
Key Features
Chemical Formula
CH4N2S
Shipping Restrictions
UN2811, Toxic solid, n.o.s. (thiourea), 6.1, PG III
CAS Number
62-56-6
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1040-500GMAK
- Zoro #
- G7992107
- UPC #
- -
- Country of Origin
- United States
- Item
- Thiourea, Crystal, Reagents, ACS
- Chemical Formula
- CH4N2S
- Shipping Restrictions
- UN2811, Toxic solid, n.o.s. (thiourea), 6.1, PG III
- CAS Number
- 62-56-6
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Molecular Weight
- F.W. 76.12
Description
Thiourea, Crystal, Reagent, ACS, CAS Number 62-56-6, Molecular Weight F.W. 76.12, Chemical Formula CH4N2S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic solid, n.o.s. (thiourea), 6.1, PG III, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.