Cupric Sulfate, Anhydrous, Reagent, 500g
- Mfr # C1418-500GM10
- Zoro # G7956483
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
UN3077, Environmentally hazardous substance, solid, n.o.s. (cupric sulfate), 9, PG III, marine pollutant
CAS Number
7758-98-7
Molecular Weight
F.W. 159.60
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1418-500GM10
- Zoro #
- G7956483
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Sulfate, Anhydrous, Powder, Reagents
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN3077, Environmentally hazardous substance, solid, n.o.s. (cupric sulfate), 9, PG III, marine pollutant
- CAS Number
- 7758-98-7
- Molecular Weight
- F.W. 159.60
- Chemical Grade
- Reagent
- Chemical Formula
- CuSO4
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 g
Description
Cupric Sulfate, Anhydrous, Powder, Reagent, CAS Number 7758-98-7, Molecular Weight F.W. 159.60, Chemical Formula CuSO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally hazardous substance, solid, n.o.s. (cupric sulfate), 9, PG III, marine pollutant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.