Shop SPECTRUM
See all product information
Create Account
Methyl Orange, Reagent, ACS, 25, Glass
- Mfr # ME160-25GMGL
- Zoro # G8045359
product price:Â
$
61.49
/ea
Key Features
Form
Powder
CAS Number
547-58-0
Shelf Life
24 mo
Chemical Grade
ACS
Molecular Weight
327.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME160-25GMGL
- Zoro #
- G8045359
- UPC #
- -
- Country of Origin
- United States
- Item
- Methyl Orange Indicator
- Form
- Powder
- CAS Number
- 547-58-0
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Molecular Weight
- 327.33
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN3143, Dye, Solid, Toxic, n.o.s. (Methyl Orange), 6.1, PG III
- Chemical Formula
- C14H14N3O3SNa
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Methyl Orange Indicator
- Container Material
- Glass
- Quantity
- 25
- Volume
- 25 g
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- M
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Methyl Orange Indicator, Concentration Not Applicable, CAS Number 547-58-0, Molecular Weight 327.33, Chemical Formula C14H14N3O3SNa, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN3143, Dye, Solid, Toxic, n.o.s. (Methyl Orange), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.