Shop SPECTRUM
See all product information
Create Account
Calcium Acetate, USP, 500g
- Mfr # C1067-500GM10
- Zoro # G7986382
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Molecular Weight
F.W. 158.17
Chemical Formula
C4H6CaO4
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1067-500GM10
- Zoro #
- G7986382
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Acetate, USP
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 158.17
- Chemical Formula
- C4H6CaO4
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- CAS Number
- 62-54-4
Description
Calcium Acetate, USP, CAS Number 62-54-4, Molecular Weight F.W. 158.17, Chemical Formula C4H6CaO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.