Amyl Acetate, Reagent, 500mL, PK6
- Mfr # A1280-500MLGL0R
- Zoro # G7906923
product price:Â
$
423.99
/pk of 6, $70.67/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1104, Amyl Acetate, 3, PG III
Molecular Weight
130.19
Shelf Life
24 mo
Chemical Formula
C7H14O2
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1280-500MLGL0R
- Zoro #
- G7906923
- UPC #
- -
- Country of Origin
- United States
- Item
- Amyl Acetate
- Shipping Restrictions
- UN1104, Amyl Acetate, 3, PG III
- Molecular Weight
- 130.19
- Shelf Life
- 24 mo
- Chemical Formula
- C7H14O2
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- CAS Number
- 628-63-7
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 mL
Description
Amyl Acetate, CAS Number 628-63-7, Molecular Weight 130.19, Chemical Formula C7H14O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1104, Amyl acetate, 3, PG III, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.