Shop SPECTRUM

Calcium Chlrd, Anhdrs, Grnlr, FCC, 110 lb

  • Mfr # CA138-110LBBL
  • Zoro # G7925528

product price: 
$
1,462.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Drum
Chemical Container Material
Fiberboard
Chemical Formula
CaCl2
Shelf Life
60 mo
Chemical Grade
FCC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA138-110LBBL
Zoro #
G7925528
UPC #
-
Country of Origin
United States
Item
Calcium Chloride
Chemical Container Type
Drum
Chemical Container Material
Fiberboard
Chemical Formula
CaCl2
Shelf Life
60 mo
Chemical Grade
FCC
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
110.98
CAS Number
10043-52-4
Application
Food and Beverage, Nutritional Supplement
Color
Colorless
Container Type
Bottle
Product Type
Calcium Chloride
Features
Hygroscopic
Container Material
Fiberboard
Form
Powder
Special Information
Hygroscopic
REMOVE - Previous PI Node
C
Volume
110 lb
Storage Temperature - Minimum
20 Degrees C
Quantity
110
Storage Temperature - Maximum
22 Degrees C
Grade Certification
Halal, Kosher
Chemical Properties
Anhydrous
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
110 lb

Description

Calcium Chloride, Concentration Not Applicable, CAS Number 10043-52-4, Molecular Weight 110.98, Chemical Formula CaCl2, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 110 lb, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.