Shop SPECTRUM
See all product information
Create Account
D-Pantothenic Acid Sodium Salt, 100g
- Mfr # P1468-100GM
- Zoro # G7944671
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
CAS Number
867-81-2
Concentration
100%
Chemical Container Size
100 g
Molecular Weight
241.22
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1468-100GM
- Zoro #
- G7944671
- UPC #
- -
- Country of Origin
- United States
- Item
- D-Pantothenic Acid Sodium Salt
- CAS Number
- 867-81-2
- Concentration
- 100%
- Molecular Weight
- 241.22
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C9H16NO5Na
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 100 g
Description
D-Pantothenic Acid Sodium Salt, Concentration 100 Percent, CAS Number 867-81-2, Molecular Weight 241.22, Chemical Formula C9H16NO5Na, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.