Shop SPECTRUM
See all product information
Create Account
Potassium Bicrbnt, grnlr, USP, 12kg
- Mfr # PO158-12KG
- Zoro # G8061002
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Drum
CAS Number
298-14-6
Chemical Container Material
Plastic
Chemical Container Size
12 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO158-12KG
- Zoro #
- G8061002
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Bicarbonate
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- CAS Number
- 298-14-6
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 100.12
- Chemical Grade
- USP
- Chemical Formula
- KHCO3
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Potassium Bicarbonate
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Form
- Powder
- Features
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 12 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 12
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Potassium Bicarbonate, Concentration Not Applicable, CAS Number 298-14-6, Molecular Weight 100.12, Chemical Formula KHCO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.