This item is Discontinued.

Spectrum Dbd H, 100mg A5556-100MG

Dbd H, 100mg (Discontinued)

  • Mfr # A5556-100MG
  • Zoro # G8212309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5556-100MG
Zoro #
G8212309
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Dbd-H
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
131467-86-2
Molecular Weight
F.W. 257.27
Shipping Restrictions
UN1325, Flammable Solid, Organic, N.O.S., 4.1, Pg II
Chemical Container Material
Clear Glass
Chemical Formula
C8H11N5O3S
Chemical Grade
Reagent

Description

Dbd-H, CAS Number 131467-86-2, Molecular Weight F.W. 257.27, Chemical Formula C8H11N5O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.