Shop SPECTRUM
See all product information
Create Account
Dimethylamine, 500mL
- Mfr # D3292-500ML
- Zoro # G8148137
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
124-40-3
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 45.09
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D3292-500ML
- Zoro #
- G8148137
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Dimethylamine
- Chemical Container Type
- Bottle
- CAS Number
- 124-40-3
- Chemical Container Material
- Clear Glass
- Molecular Weight
- F.W. 45.09
- Chemical Grade
- Reagent
- Chemical Formula
- C2H7N
- Shipping Restrictions
- UN1160, Dimethylamine, Aqueous Solution, 3, PG II
- Shelf Life
- 24 mo
Description
Dimethylamine, CAS Number 124-40-3, Molecular Weight F.W. 45.09, Chemical Formula C2H7N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1160, Dimethylamine, Aqueous Solution, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.