Shop SPECTRUM
See all product information
Create Account
Dibsc Sodm Phspht, Heptahdrt, Crstl, USP2.5
- Mfr # SO140-2.5KG
- Zoro # G7998291
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7782-85-6
Chemical Container Size
2.5 kg
Chemical Grade
USP
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
Na2HPO4 x 7H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO140-2.5KG
- Zoro #
- G7998291
- UPC #
- -
- Country of Origin
- United States
- Item
- Dibasic Sodium Phosphate, Heptahydrate, Crystal, USP
- CAS Number
- 7782-85-6
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- Na2HPO4 x 7H2O
- Chemical Container Material
- Plastic
- Molecular Weight
- 268.07
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Dibasic Sodium Phosphate, Heptahydrate, Crystal, USP, CAS Number 7782-85-6, Molecular Weight 268.07, Chemical Formula Na2HPO4 x 7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.