Dextran, 5g, CAS 87915-38-6, Amber Glass
- Mfr # D1208-5GM
- Zoro # G8073228
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
CAS Number
87915-38-6
Chemical Grade
Reagent
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1208-5GM
- Zoro #
- G8073228
- UPC #
- -
- Country of Origin
- United States
- Item
- Dextran
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- CAS Number
- 87915-38-6
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 5 g
Description
Dextran, Concentration 100 Percent, CAS Number 87915-38-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.