Shop SPECTRUM
See all product information
Create Account
Dimethoxyethane 1, 2,500mL
- Mfr # D0634-500ML
- Zoro # G8109670
product price:Â
$
91.59
/ea
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C4H10O2
Chemical Container Size
500 mL
Molecular Weight
F.W. 90.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0634-500ML
- Zoro #
- G8109670
- UPC #
- -
- Country of Origin
- Japan
- Item
- Dimethoxyethane 1,2
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C4H10O2
- Molecular Weight
- F.W. 90.12
- CAS Number
- 110-71-4
- Shipping Restrictions
- UN2252, 1,2-Dimethoxyethane, 3, PG II
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Description
Dimethoxyethane 1,2, CAS Number 110-71-4, Molecular Weight F.W. 90.12, Chemical Formula C4H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2252, 1,2-Dimethoxyethane, 3, PG II
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.