Shop SPECTRUM

Dextran, 75,000, Powder, 1kg

  • Mfr # DE125-1KG11
  • Zoro # G8054483

product price: 
$
1,180.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 kg
Chemical Container Type
Bottle
CAS Number
9004-54-0
Shelf Life
24 mo
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DE125-1KG11
Zoro #
G8054483
UPC #
-
Country of Origin
United States
Item
Dextran
Chemical Container Type
Bottle
CAS Number
9004-54-0
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
USP
Molecular Weight
150000
Special Information
Glucose Polymer Produced by the Action of the Bacteria, Less Thani Greater Thanleuconostoc Mesenteroides Less Thanp Greater Than on a Sucrose Substrate
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Chemical Formula
H(C6H10O5)xOH
Product Type
Dextran
Form
Powder
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Features
Glucose Polymer Produced by the Action of the Bacteria, Less Thani Greater Thanleuconostoc Mesenteroides Less Thanp Greater Than on a Sucrose Substrate
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Room Temperature
Storage Temperature - Maximum
22 Degrees C
Quantity
1
REMOVE - Previous PI Node
D
Volume
1 kg
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 kg

Description

Dextran, Concentration Not Applicable, CAS Number 9004-54-0, Molecular Weight 150000, Chemical Formula H(C6H10O5)xOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.