Diuron, 100g, CAS 330-54-1, Poly
- Mfr # D3925-100GM
- Zoro # G7925543
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
233.1
Chemical Grade
Reagent
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
330-54-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D3925-100GM
- Zoro #
- G7925543
- UPC #
- -
- Country of Origin
- United States
- Item
- Diuron
- Molecular Weight
- 233.1
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- CAS Number
- 330-54-1
- Chemical Container Type
- Bottle
- Chemical Formula
- C9H10Cl2N2O
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 100 g
Description
Diuron, Concentration 100 Percent, CAS Number 330-54-1, Molecular Weight 233.1, Chemical Formula C9H10Cl2N2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.