Dextrose, Anhdrs, Grnlr, Biotc, 12kg
- Mfr # D1082-12KG
- Zoro # G7995117
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
12 kg
CAS Number
50-99-7
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C6H12O6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1082-12KG
- Zoro #
- G7995117
- UPC #
- -
- Country of Origin
- United States
- Item
- Dextrose, Anhydrous, Granular, Biotech Grade
- Chemical Container Material
- Plastic
- CAS Number
- 50-99-7
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C6H12O6
- Chemical Container Type
- Drum
- Molecular Weight
- 180.2
- Chemical Grade
- Purified
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 12 kg
Description
Dextrose, Anhydrous, Granular, Biotech Grade, CAS Number 50-99-7, Molecular Weight 180.2, Chemical Formula C6H12O6, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Purified, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.