Shop SPECTRUM
See all product information
Create Account
Di-Tert-butyl Dicarbonate, C10H18O5,100g
- Mfr # D1547-100G
- Zoro # G8217452
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 218.25
Shelf Life
24 mo
CAS Number
24424-99-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1547-100G
- Zoro #
- G8217452
- UPC #
- -
- Country of Origin
- Japan
- Item
- Di-Tert-butyl Dicarbonate
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Molecular Weight
- F.W. 218.25
- Shelf Life
- 24 mo
- CAS Number
- 24424-99-5
- Chemical Formula
- C10H18O5
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN338 Toxic by Inhalation Liquid, n.o.s. (di-Tert-butyl dicarbonate), 6. PG I, Poison Inhalation Hazard, Zone B
Dimensions
- Chemical Container Size
- 100 g
Description
Di-Tert-butyl Dicarbonate, CAS Number 24424-99-5, Molecular Weight F.W. 218.25, Chemical Formula C10H18O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN338 Toxic by Inhalation Liquid, n.o.s. (di-Tert-butyl dicarbonate), 6. PG I, Poison Inhalation Hazard, Zone B
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.