Shop SPECTRUM
See all product information
Create Account
Dextrose, Anhdrs, Grnlr, Biotc, 2.5kg
- Mfr # D1082-2.5KG
- Zoro # G8050721
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
CAS Number
50-99-7
Chemical Grade
Purified
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1082-2.5KG
- Zoro #
- G8050721
- UPC #
- -
- Country of Origin
- United States
- Item
- Dextrose, Anhydrous, Granular, Biotech Grade
- CAS Number
- 50-99-7
- Chemical Grade
- Purified
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Formula
- C6H12O6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 180.2
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Dextrose, Anhydrous, Granular, Biotech Grade, CAS Number 50-99-7, Molecular Weight 180.2, Chemical Formula C6H12O6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.