Shop SPECTRUM
See all product information
Create Account
Docusate Sodium, USP, 2.5kg
- Mfr # DO105-2.5KG13
- Zoro # G7984203
product price:Â
$
1,608.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Chemical Container Type
Drum
Chemical Formula
C20H37NaO7S
Chemical Grade
USP
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DO105-2.5KG13
- Zoro #
- G7984203
- UPC #
- -
- Country of Origin
- United States
- Item
- Docusate Sodium
- Chemical Container Type
- Drum
- Chemical Formula
- C20H37NaO7S
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Shelf Life
- 36 mo
- Molecular Weight
- 444.56
- CAS Number
- 577-11-7
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- Docusate Sodium
- Form
- Powder
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- D
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Docusate Sodium, Concentration Not Applicable, CAS Number 577-11-7, Molecular Weight 444.56, Chemical Formula C20H37NaO7S, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.