Shop SPECTRUM
See all product information
Create Account
Dextrose, Hydrous, Powder, USP, 2.5kg
- Mfr # DE145-2.5KG13
- Zoro # G8022539
product price:
$
282.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Chemical Container Type
Drum
Chemical Formula
C6H12O6¿H2O
Shelf Life
24 mo
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE145-2.5KG13
- Zoro #
- G8022539
- UPC #
- -
- Country of Origin
- United States
- Item
- Dextrose, Hydrous, Powder, USP
- Chemical Grade
- USP
- Chemical Container Type
- Drum
- Chemical Formula
- C6H12O6¿H2O
- Shelf Life
- 24 mo
- CAS Number
- 5996-10-1
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 198.17
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Dextrose, Hydrous, Powder, USP, CAS Number 5996-10-1, Molecular Weight F.W. 198.17, Chemical Formula C6H12O6¿H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.