DHydrt Alch, 200Prf, UnDntr, USP, Gl, PK6

  • Mfr # ET107-500MLGL-CS6
  • Zoro # G7938581
product price: 
$
393.99
/pk of 6, $65.67/ea
Free Shipping & Returns

Key Features

Chemical Formula
C2H5OH
Shelf Life
36 mo
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Chemical Container Type
Bottle
Molecular Weight
46.07
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ET107-500MLGL-CS6
Zoro #
G7938581
UPC #
-
Country of Origin
United States
Item
Dehydrated Alcohol
Chemical Formula
C2H5OH
Shelf Life
36 mo
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Chemical Container Type
Bottle
Molecular Weight
46.07
Chemical Grade
USP
Special Information
Light Sensitive
Chemical Container Material
Amber Glass
Concentration
200 Proof
CAS Number
64-17-5
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Dehydrated Alcohol
Features
Light Sensitive
Container Material
Glass
Form
Liquid
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
D
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Dehydrated Alcohol, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Shelf Life 36 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews