Shop SPECTRUM
See all product information
Create Account
Diazabicyclo(2.2.2)octane, C6H12N2, 25g
- Mfr # D0134-25G
- Zoro # G8165013
product price:Â
$
38.19
/ea
Key Features
CAS Number
280-57-9
Molecular Weight
F.W. 112.18
Chemical Formula
C6H12N2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0134-25G
- Zoro #
- G8165013
- UPC #
- -
- Country of Origin
- Japan
- Item
- Diazabicyclo[2.2.2]octane
- CAS Number
- 280-57-9
- Molecular Weight
- F.W. 112.18
- Chemical Formula
- C6H12N2
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1325, Flammable Solid, Organic, n.o.s., 4. PG II
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 g
Description
Diazabicyclo[2.2.2]octane, CAS Number 280-57-9, Molecular Weight F.W. 112.18, Chemical Formula C6H12N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s., 4. PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.