Shop SPECTRUM
See all product information
Create Account
Di-Tert-Butyl-4-Hydroxyhydrocinnamate
- Mfr # P1555-100GM
- Zoro # G7905779
product price:Â
$
92.65
/ea
Key Features
Molecular Weight
1177.66
Chemical Grade
Reagent
Chemical Container Size
100 g
Concentration
100%
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1555-100GM
- Zoro #
- G7905779
- UPC #
- -
- Country of Origin
- United States
- Item
- Pentaerythritol Tetrakis(3,5-Di-Tert-Butyl-4-Hydroxyhydrocinnamate)
- Molecular Weight
- 1177.66
- Chemical Grade
- Reagent
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C73H108O12
- CAS Number
- 6683-19-8
- Special Information
- Hindered Phenolic Antioxidant
- Chemical Container Material
- Amber Glass
Description
Pentaerythritol Tetrakis(3,5-Di-Tert-Butyl-4-Hydroxyhydrocinnamate), Concentration 100 Percent, CAS Number 6683-19-8, Molecular Weight 1177.66, Chemical Formula C73H108O12, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Hindered Phenolic Antioxidant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.