Shop SPECTRUM
See all product information
Create Account
Dimethyl Methylphosphonate, 500g
- Mfr # D2040-500GM
- Zoro # G7959119
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
500 g
CAS Number
756-79-6
Chemical Container Type
Bottle
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2040-500GM
- Zoro #
- G7959119
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimethyl Methylphosphonate
- Shelf Life
- 24 mo
- CAS Number
- 756-79-6
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Formula
- C3H9O3P
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 124.08
Description
Dimethyl Methylphosphonate, Concentration 100 Percent, CAS Number 756-79-6, Molecular Weight 124.08, Chemical Formula C3H9O3P, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Bases, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.