Shop SPECTRUM
See all product information
Create Account
Diacetone Alcohol, 20L
- Mfr # DI102-20LTMT56
- Zoro # G7902391
product price:Â
$
1,124.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
116.16
Chemical Container Size
20 L
CAS Number
123-42-2
Chemical Container Material
Metal
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI102-20LTMT56
- Zoro #
- G7902391
- UPC #
- -
- Country of Origin
- United States
- Item
- Diacetone Alcohol
- Molecular Weight
- 116.16
- CAS Number
- 123-42-2
- Chemical Container Material
- Metal
- Chemical Container Type
- Drum
- Shipping Restrictions
- UN1148, Diacetone Alcohol, 3, PG III
- Chemical Formula
- C6H12O2
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Diacetone Alcohol
- Container Material
- Metal
- Form
- Liquid
- Volume
- 20 L
- Storage Temperature
- Room Temperature
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- D
- Quantity
- 20
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Diacetone Alcohol, Concentration Not Applicable, CAS Number 123-42-2, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1148, Diacetone Alcohol, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.