Shop SPECTRUM
See all product information
Create Account
Dextrose, Anhydrous, Granular, USP, EP, BP, JP
- Mfr # DE140-2.5KG
- Zoro # G7977282
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H12O6
Chemical Container Type
Bottle
Molecular Weight
180.16
Chemical Grade
BP, EP, JP, USP
CAS Number
50-99-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DE140-2.5KG
- Zoro #
- G7977282
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 kg
Details
- Item
- Dextrose
- Chemical Formula
- C6H12O6
- Chemical Container Type
- Bottle
- Molecular Weight
- 180.16
- Chemical Grade
- BP, EP, JP, USP
- CAS Number
- 50-99-7
- Chemical Container Material
- Plastic
- Shelf Life
- 48 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Dextrose
- Features
- Anhydrous
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- D
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous
Description
Dextrose, Concentration Not Applicable, CAS Number 50-99-7, Molecular Weight 180.16, Chemical Formula C6H12O6, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade BP, EP, JP, USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.