Shop SPECTRUM
See all product information
Create Account
Diacetone Alcohol, 500mL
- Mfr # DI102-500MLGL51
- Zoro # G7907048
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
123-42-2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI102-500MLGL51
- Zoro #
- G7907048
- UPC #
- -
- Country of Origin
- United States
- Item
- Diacetone Alcohol
- Shelf Life
- 24 mo
- CAS Number
- 123-42-2
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 116.16
- Shipping Restrictions
- UN1148, Diacetone alcohol, 3, PG III
- Chemical Formula
- C6H12O2
Dimensions
- Chemical Container Size
- 500 mL
Description
Diacetone Alcohol, CAS Number 123-42-2, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1148, Diacetone alcohol, 3, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.