Shop SPECTRUM
See all product information
Create Account
Dimidium Bromide, 100mg
- Mfr # D2499-100MGOK
- Zoro # G7955217
product price:Â
$
59.99
/ea
Key Features
CAS Number
518-67-2
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Chemical Formula
C20H18N3Br
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2499-100MGOK
- Zoro #
- G7955217
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimidium Bromide
- CAS Number
- 518-67-2
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C20H18N3Br
- Molecular Weight
- F.W. 380.31
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 100 mg
Description
Dimidium Bromide, CAS Number 518-67-2, Molecular Weight F.W. 380.31, Chemical Formula C20H18N3Br, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.