Diaminobutane, C4H12N2, 25g
- Mfr # D0239-25G
- Zoro # G8138020
product price:Â
$
47.49
/ea
Key Features
CAS Number
110-60-1
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Size
25 g
Shipping Restrictions
UN273 Amine, Corrosive, Flammable, n.o.s. (Diaminobutane), 8, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0239-25G
- Zoro #
- G8138020
- UPC #
- -
- Country of Origin
- Japan
- Item
- Diaminobutane
- CAS Number
- 110-60-1
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN273 Amine, Corrosive, Flammable, n.o.s. (Diaminobutane), 8, PG II
- Chemical Formula
- C4H12N2
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 88.15
- Chemical Container Material
- Clear Glass
Dimensions
- Chemical Container Size
- 25 g
Description
Diaminobutane, CAS Number 110-60-1, Molecular Weight F.W. 88.15, Chemical Formula C4H12N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN273 Amine, Corrosive, Flammable, n.o.s. (Diaminobutane), 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.