Shop SPECTRUM
See all product information
Create Account
Diaminopropane, 500mL, CAS 109-76-2
- Mfr # D2049-500ML
- Zoro # G8047197
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
CAS Number
109-76-2
Chemical Container Material
Amber Glass
Chemical Formula
C3H10N2
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2049-500ML
- Zoro #
- G8047197
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- 1,3-Diaminopropane
- CAS Number
- 109-76-2
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C3H10N2
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2922, Corrosive Liquid, Toxic, n.o.s. (1,3-Diaminopropane), 8 (6.1), PG II
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Molecular Weight
- 74.13
Description
1,3-Diaminopropane, Concentration 100 Percent, CAS Number 109-76-2, Molecular Weight 74.13, Chemical Formula C3H10N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s. (1,3-Diaminopropane), 8 (6.1), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.