Shop AK SCIENTIFIC
See all product information
Create Account
Cinepazide (5mg), CAS 23887-46-9
- Mfr # H953-5mg
- Zoro # G823810654
product price:Â
$
36.69
/ea
Key Features
CAS Number
23887-46-9
Molecular Weight
417.5 g/mol
Chemical Container Size
5 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H953-5mg
- Zoro #
- G823810654
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 mg
Details
- Item
- Cinepazide
- CAS Number
- 23887-46-9
- Molecular Weight
- 417.5 g/mol
Description
Chemical Formula C22H31N3O5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.