Shop SPECTRUM
See all product information
Create Account
Dibromopyridine, 100g, CAS 624-28-2
- Mfr # D1526-100GM
- Zoro # G7987021
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
236.89
CAS Number
624-28-2
Chemical Container Type
Bottle
Chemical Container Size
100 g
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1526-100GM
- Zoro #
- G7987021
- UPC #
- -
- Country of Origin
- United States
- Item
- 2,5-Dibromopyridine
- Molecular Weight
- 236.89
- CAS Number
- 624-28-2
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Formula
- C5H3Br2N
Dimensions
- Chemical Container Size
- 100 g
Description
2,5-Dibromopyridine, Concentration 100 Percent, CAS Number 624-28-2, Molecular Weight 236.89, Chemical Formula C5H3Br2N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.