Dibromopyridine, 25g, CAS 624-28-2
- Mfr # D1526-25GM
- Zoro # G7945618
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Concentration
100%
Chemical Grade
Reagent
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1526-25GM
- Zoro #
- G7945618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 2,5-Dibromopyridine
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Grade
- Reagent
- Molecular Weight
- 236.89
- Shelf Life
- 24 mo
- Chemical Formula
- C5H3Br2N
- CAS Number
- 624-28-2
Description
2,5-Dibromopyridine, Concentration 100 Percent, CAS Number 624-28-2, Molecular Weight 236.89, Chemical Formula C5H3Br2N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.