Shop SPECTRUM
See all product information
Create Account
Dioxolane, 500mL, CAS 646-06-0, Amber Glass
- Mfr # D2371-500ML
- Zoro # G7942888
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
CAS Number
646-06-0
Chemical Container Size
500 mL
Chemical Formula
C3H6O
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2371-500ML
- Zoro #
- G7942888
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- 1,3-Dioxolane
- Chemical Grade
- Reagent
- CAS Number
- 646-06-0
- Chemical Formula
- C3H6O
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1166, Dioxolane, 3, PG II
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 74.08
- Special Information
- Inhibited with BHT
Description
1,3-Dioxolane, Concentration 100 Percent, CAS Number 646-06-0, Molecular Weight 74.08, Chemical Formula C3H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1166, Dioxolane, 3, PG II, Special Information Inhibited with BHT
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.