Shop SPECTRUM
See all product information
Create Account
Dibsc Sodm Phspht, Dried, USP, 12kg, Plas
- Mfr # SO138-12KGPL
- Zoro # G7919191
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Chemical Container Type
Drum
Chemical Formula
Na2HPO4
CAS Number
7558-79-4
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO138-12KGPL
- Zoro #
- G7919191
- UPC #
- -
- Country of Origin
- United States
- Item
- Dibasic Sodium Phosphate, Dried, USP
- Chemical Grade
- USP
- Chemical Container Type
- Drum
- Chemical Formula
- Na2HPO4
- CAS Number
- 7558-79-4
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Molecular Weight
- 141.96
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 12 kg
Description
Dibasic Sodium Phosphate, Dried, USP, CAS Number 7558-79-4, Molecular Weight 141.96, Chemical Formula Na2HPO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.