Shop SPECTRUM
See all product information
Create Account
Dextran, 40,000, Powder, 1kg
- Mfr # DE124-1KG11
- Zoro # G8094289
product price:Â
$
958.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 kg
CAS Number
9004-54-0
Molecular Weight
Av. M.W. 35,000-50,000
Chemical Container Type
Bottle
Special Information
Glucose polymer produced by the action of the bacteria, Less Thani Greater ThanLeuconostoc mesenteroides Less Thanp Greater Than on a sucrose substrate.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE124-1KG11
- Zoro #
- G8094289
- UPC #
- -
- Country of Origin
- United States
- Item
- Dextran, 40,000, Powder
- CAS Number
- 9004-54-0
- Molecular Weight
- Av. M.W. 35,000-50,000
- Chemical Container Type
- Bottle
- Special Information
- Glucose polymer produced by the action of the bacteria, Less Thani Greater ThanLeuconostoc mesenteroides Less Thanp Greater Than on a sucrose substrate.
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 1 kg
Description
Dextran, 40,000, Powder, CAS Number 9004-54-0, Molecular Weight Av. M.W. 35,000-50,000, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Glucose polymer produced by the action of the bacteria, Less Thani Greater ThanLeuconostoc mesenteroides Less Thanp Greater Than on a sucrose substrate.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.