Shop SPECTRUM
See all product information
Create Account
Dibsc Sodm Phspht, Heptahdrt, Crstl, USP, 50
- Mfr # SO140-50KGBL
- Zoro # G8089258
product price:Â
$
2,547.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Na2HPO4 x 7H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Molecular Weight
268.07
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SO140-50KGBL
- Zoro #
- G8089258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 50 kg
Details
- Item
- Dibasic Sodium Phosphate, Heptahydrate, Crystal, USP
- Chemical Formula
- Na2HPO4 x 7H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Molecular Weight
- 268.07
- Chemical Container Type
- Drum
- Chemical Grade
- USP
- CAS Number
- 7782-85-6
- Chemical Container Material
- Fiberboard
Description
Dibasic Sodium Phosphate, Heptahydrate, Crystal, USP, CAS Number 7782-85-6, Molecular Weight 268.07, Chemical Formula Na2HPO4 x 7H2O, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.