Shop SPECTRUM
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dichloromethane, Reagent, ACS-200L
- Mfr # M1250-200LTBL
- Zoro # G7904038
product price:Â
$
3,787.99
/ea
Key Features
Form
Liquid
Shipping Restrictions
UN1593, Dichloromethane, 6.1, PG III
Chemical Formula
CH2Cl2
Chemical Container Material
Metal
Chemical Container Size
200 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1250-200LTBL
- Zoro #
- G7904038
- UPC #
- -
- Country of Origin
- United States
- Item
- Dichloromethane
- Form
- Liquid
- Shipping Restrictions
- UN1593, Dichloromethane, 6.1, PG III
- Chemical Formula
- CH2Cl2
- Chemical Container Material
- Metal
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Special Information
- Possible Carcinogen
- Molecular Weight
- 84.93
- Chemical Container Type
- Drum
- CAS Number
- 75-09-2
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Dichloromethane
- Container Material
- Metal
- Features
- Possible Carcinogen
- Quantity
- 200
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- D
- Volume
- 200 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 200 L
Description
Dichloromethane, Concentration Not Applicable, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 200 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III, Standards Not Applicable, Special Information Possible Carcinogen
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.