Shop SPECTRUM
See all product information
Create Account
Butyl Alcohol, Reagent, ACS-20L
- Mfr # B1185-20LTMT
- Zoro # G7908369
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Size
20 L
CAS Number
71-36-3
Shelf Life
24 mo
Chemical Container Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1185-20LTMT
- Zoro #
- G7908369
- UPC #
- -
- Country of Origin
- United States
- Item
- Butyl Alcohol
- Form
- Liquid
- CAS Number
- 71-36-3
- Shelf Life
- 24 mo
- Chemical Container Material
- Metal
- Molecular Weight
- 74.12
- Shipping Restrictions
- UN1120, Butanol, 3, PG III
- Chemical Grade
- ACS
- Chemical Container Type
- Drum
- Chemical Formula
- C4H10O
- Application
- Textile and Chemical Fabrication Processes
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Butyl Alcohol
- Container Material
- Metal
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 20
- Volume
- 20 L
- REMOVE - Previous PI Node
- B
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Butyl Alcohol, Concentration Not Applicable, CAS Number 71-36-3, Molecular Weight 74.12, Chemical Formula C4H10O, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1120, Butanol, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.