Dichloromethane, Reagent, ACS-500mL, PK6
- Mfr # M1250-500MLGL-CS6
- Zoro # G8016640
product price:Â
$
317.99
/pk of 6, $53.00/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Size
500 mL
Molecular Weight
84.93
CAS Number
75-09-2
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1250-500MLGL-CS6
- Zoro #
- G8016640
- UPC #
- -
- Country of Origin
- United States
- Item
- Dichloromethane
- Form
- Liquid
- Molecular Weight
- 84.93
- CAS Number
- 75-09-2
- Shelf Life
- 24 mo
- Chemical Formula
- CH2Cl2
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1593, Dichloromethane, 6.1, PG III
- Special Information
- Possible Carcinogen
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Dichloromethane
- Container Material
- Glass
- Features
- Possible Carcinogen
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- REMOVE - Previous PI Node
- D
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Dichloromethane, Concentration Not Applicable, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III, Standards Not Applicable, Special Information Possible Carcinogen, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.