Shop SPECTRUM
See all product information
Create Account
n-Butyl Acetate, Reagent, ACS, 100mL
- Mfr # B1182-100ML49
- Zoro # G7967029
product price:Â
$
58.69
/ea
Key Features
Form
Liquid
Chemical Container Size
100 mL
Molecular Weight
116.16
Shipping Restrictions
UN1123, Butyl Acetate, 3, PG II
CAS Number
123-86-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1182-100ML49
- Zoro #
- G7967029
- UPC #
- -
- Country of Origin
- United States
- Item
- n-Butyl Acetate
- Form
- Liquid
- Molecular Weight
- 116.16
- Shipping Restrictions
- UN1123, Butyl Acetate, 3, PG II
- CAS Number
- 123-86-4
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H12O2
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- n-Butyl Acetate
- Container Material
- Amber Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 100 mL
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 100
- Storage Temperature
- Room Temperature
- REMOVE - Previous PI Node
- B
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 mL
Description
n-Butyl Acetate, Concentration Not Applicable, CAS Number 123-86-4, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1123, Butyl Acetate, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.