Shop SPECTRUM
See all product information
Create Account
Dichlorosulfanilic Acid, 25g, Amber Glass
- Mfr # D1546-25GM
- Zoro # G7980563
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
CAS Number
88-50-6
Molecular Weight
242.07
Concentration
100%
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1546-25GM
- Zoro #
- G7980563
- UPC #
- -
- Country of Origin
- United States
- Item
- 2,5-Dichlorosulfanilic Acid
- Chemical Container Material
- Amber Glass
- CAS Number
- 88-50-6
- Molecular Weight
- 242.07
- Concentration
- 100%
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H5Cl2NO3S
Dimensions
- Chemical Container Size
- 25 g
Description
2,5-Dichlorosulfanilic Acid, Concentration 100 Percent, CAS Number 88-50-6, Molecular Weight 242.07, Chemical Formula C6H5Cl2NO3S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.