This item is Discontinued.

Spectrum Diethyl (4-Methylbenzyl)Phosphonate, 25g D3336-25G

Diethyl (4-Methylbenzyl)Phosphonate, 25g (Discontinued)

  • Mfr # D3336-25G
  • Zoro # G8074941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3336-25G
Zoro #
G8074941
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Diethyl (4-Methylbenzyl)Phosphonate
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
3762-25-2
Molecular Weight
242.25
Chemical Formula
C12H19O3P
Chemical Container Type
Bottle

Description

Diethyl (4-Methylbenzyl)Phosphonate, CAS Number 3762-25-2, Molecular Weight 242.25, Chemical Formula C12H19O3P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.