Shop SPECTRUM
See all product information
Create Account
Diethyl Phthalate, 20L, CAS 84-66-2
- Mfr # D1028-20LT
- Zoro # G7947970
product price:Â
$
1,085.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
222.24
Shelf Life
24 mo
Chemical Container Size
20 L
Concentration
100%
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1028-20LT
- Zoro #
- G7947970
- UPC #
- -
- Country of Origin
- United States
- Item
- Diethyl Phthalate
- Molecular Weight
- 222.24
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Type
- Drum
- Chemical Formula
- C12H14O4
- Chemical Container Material
- Plastic
- CAS Number
- 84-66-2
- Chemical Grade
- Reagent
Description
Diethyl Phthalate, Concentration 100 Percent, CAS Number 84-66-2, Molecular Weight 222.24, Chemical Formula C12H14O4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Acids, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.