Shop SPECTRUM
See all product information
Create Account
Diethyl Phthalate, 500mL, CAS 84-66-2
- Mfr # D1028-500MLGL
- Zoro # G8025908
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Container Material
Amber Glass
Chemical Formula
C12H14O4
Chemical Container Size
500 mL
CAS Number
84-66-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1028-500MLGL
- Zoro #
- G8025908
- UPC #
- -
- Country of Origin
- United States
- Item
- Diethyl Phthalate
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C12H14O4
- CAS Number
- 84-66-2
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 222.24
Dimensions
- Chemical Container Size
- 500 mL
Description
Diethyl Phthalate, Concentration 100 Percent, CAS Number 84-66-2, Molecular Weight 222.24, Chemical Formula C12H14O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.